Allegro 9872-62 Calibration Zero Gas, 17 Liter bottle
Write a Review
|
Questions & Answers (0)
Product Description
Used with the CO Monitor Calibration Test Kit. Calibration Zero Gas, 17 liter bottle for CO Monitor Calibration Test Kit
PRICE
$215.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 18 in |
| Width | 11 in |
| Height | 8 in |
| Weight | 5 lbs |
Product Details
| Type | Calibration Gas |
| Includes | 1 Zero Gas |
| Package Quantity | 1 |
| Description | Calibration Zero Gas, 17 Liter Bottle |
| Manufacturers Part Number | 9872-62 |
| Brand | Allegro Industries |