Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Fantech

Model # :WBB2146506

MPN #: 5BDD20GB-A

Fantech 20" Roof Ventilator Belt Drive Downblast 5BDD20GB-A, 1-1/2 HP, 115/230V, 1 PH, 5471 CFM, ODP

Product Description
Roof mounted belt drive downblast ventilators are designed to exhaust air out of commercial and industrial buildings. These models are for roof mounting only. Motor and wheel are easily detachable without removing ventilator from curb. Permanently lubricated ball bearings (5BDD10 - 5BDD13) and regreasable pillow block bearings (5BDD15 - 5BDD24).

Features:
  • All ventilators are UL 705 Standard listed
  • Durable spun aluminum construction with steel support braces
  • Inlet temperatures up to 170°F
  • Backward inclined aluminum fan wheel
  • Equipped with a built-in bird screen to protect discharge
  • Externally cooled motor compartment
PRICE
$2,135.00

1
1
Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width38-1/4 in
Depth30-1/4 in
Height30-1/4 in
Weight233 lbs
Base Length30 in
Base Height1-1/2 in
Fan Diameter20 in

Product Details

For Use With5ACC01MS
Operating TemperatureUp To 170°F
Motor TypeOpen Drip Proof
Wattage1119 W
Peak Fan Power Input1119 BHP
MaterialGalvanized Steel
Phase1
Manufacturers Part Number5BDD20GB-A
Indoor/OutdoorIndoor
BrandFantech
RPM1154 rpm
CFM5471 CFM
Horsepower1-1/2 HP
Drive TypeBelt Drive
Hertz60 Hz
Sones22
Speed ControllableN
Voltage120 / 230 V
DescriptionDownblast Ventilator

Warranty

Warranty2 yr

Compliance & Certifications

CertificationsAMCA Air, cULus