Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Fantech

Model # :WBB2146275

MPN #: FSD 20

Fantech 20" Square Inline Mixed Flow Duct Fan FSD 20, 115V, 3225 CFM

Product Description
The FSD Series is a mixed flow centrifugal type exhaust/supply fans for moderate size ventilation applications were specifically designed to provide the high flow of axial designs plus the higher pressure, non-overloading characteristics of backward curved impellers. Motor bearings are a permanently sealed, self-lubricating ball type. The square design provides a larger discharge area than tubular centrifugal or vane axial fans, so outlet velocities are reduced for quieter operation.

Features:
  • Lightweight square design provides a larger discharge area and quieter operation
  • Mixed flow impeller design incorporates high flow with higher pressure, non-overloading characteristics and automatic reset thermal overload protection
  • 100% speed controllable
  • Airstream temperatures of up to 140° F
  • UL Listed and AMCA Certified
  • Three-year warranty
PRICE
$2,199.00

1
1
Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length19-3/4 in
Width17-3/4 in
Height19-3/4 in
Weight81 lbs
Fan Diameter20 in

Product Details

Number of SpeedsVariable
For Use WithRPE10
Wattage714 W
MaterialGalvanized Steel
Phase1
Manufacturers Part NumberFSD 20
Indoor/OutdoorIndoor
BrandFantech
RPM1563 rpm
TypeSquare Inline Mixed Flow Duct Fan
CFM3424 CFM
ColorSilver
Amperage6.40 A
Drive TypeDirect
Hertz60 Hz
Sones14.1
Speed ControllableY
Voltage115 V

Warranty

Warranty3 yr

Compliance & Certifications

CertificationsAMCA Air, AMCA Sound, cULus