Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Canarm

Model # :WBB3191959

MPN #: TTSilentM125

Canarm® Turbo Tube Silent M 5" Inline Mixed Flow Duct Fan, 188 CFM, 120V

Product Description
Following the latest worldwide ventilation trends, we developed a new Inline Mixed Flow Fan - Turbo Tube Silent M Series - with super low noise and excellent aerodynamics. Turbo Tube Silent M fans provide ultra quiet operation & excellent airflow even in high pressure systems. The specially designed and optimized case and the new aerodynamic mixed flow impeller ensure the highest performance.

Features:
  • Compatible with high pressure system
  • Double Speed capacitor motor with thermal overload protection
  • Long-life ball bearing (up to 40,000 hours)
  • Built-in speed control switch & power cord
  • Rotary and removable central body for easy installation & maintenance
  • Compact size for limited spaces
  • Vibration free operation
  • Durable metal noise absorbing case


PRICE
$359.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length18-11/16 in
Width8-9/16 in
Height9-3/8 in
Weight13 lbs
Duct Size5 in
Fan Diameter5 in

Product Details

Assembly RequiredNo
RPM2303 rpm
TypeInline Mixed Flow Duct Fan
CFM188 CFM
ColorBlack
Amperage0.3 A
Hertz60 Hz
Motor TypeDouble Speed Capacitor Motor
Wattage35 W
Voltage120 V
MaterialMetal
Phase1
Manufacturers Part NumberTTSilentM125
Indoor/OutdoorIndoor
BrandCanarm

Warranty

Warranty1 yr