Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Sealer Sales

Model # :WBB3248054

MPN #: TC-520F

Sealer Sales® 20" Tabletop Vacuum Chamber Sealer with 3mm Electric Cut Off Seal Width

Product Description
Our TC series of vacuum chamber machines were designed with the user in mind. The ideal solution for small processors, retailers, restaurants, and laboratories, these items are affordable enough to be purchased simply as a backup while maintaining superior quality that one can rely on during years of heavy use. Primarily used for preserving fresh meats, vacuum packaging has been found to be beneficial in other industries such as pharmaceuticals and electronics.

All of our chamber machines are constructed of a high-quality stainless steel that will result in our machines looking better longer. With the option of basic digital or fully programmable controls, you can decide what will best suit your needs. The removable seal bars can be fitted with your choice of a single 6mm wide seal or opt for a thinner seal with hot wire cut-off if that is your preference.

Features:
  • PD-01 basic digital control panel
  • Stainless steel construction
  • Clear see-through lid
  • Water resistant electrical box (IP-56)
  • Bladder activated sealing
  • Air assist Sealing
  • 6mm Seal wire or electric cut-off seal bar
  • Busch vacuum pump
  • Seal bar options
  • Front only
  • Custom features include: PNC-01 microprocessor control, soft air, bi-active sealing, gas flush system, twin beam sealing, 220V
  • UL, CSA & NSF Approved
  • Ships via LTL Freight only


PRICE
$7,615.00

1
1
Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width24 in
Depth30 in
Height22 in
Weight280 lbs
Seal Length20

Product Details

Assembly RequiredYes
ColorSilver
Amperage15 A
SeriesTC
Heat TypeImpulse
For Use WithVacuum Sealing
Wattage1920 W
Voltage110 V
Watts1920 W
ImpulseYes
Manufacturers Part NumberTC-520F
BrandSealer Sales

Warranty

Warranty1

Compliance & Certifications

CertificationsUL, CSA, NSF