Sunex 20 Ton Air Long Chassis Jack - 6620
Write a Review
|
Questions & Answers (0)
Product Description
The Sunex 6620 20-Ton Long Chassis Jack is designed with large frontal quad-casters support loads up to 20 tons with superior durability. A powerful internal air motor lifts 20 tons with ease, and a heavy-gauge steel frame resists twisting under pressure. A manual foot pump option bypasses air motor for portable applications.
PRICE
$5,409.00
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 655 lbs |
| Low Height | 7.3 in |
| Max Height | 24.6 in |
Product Details
| Capacity | 20TONS |
| Package Quantity | 1 |
| Description | 20 Ton Air Long Chassis Jack |
| Manufacturers Part Number | 6620 |
| For Use With | Trucks, Farm Equipment |
| Brand | Sunex |