American Forge & Foundry Viking Assist Bottle Jack, 20 Ton, Air
Write a Review
|
Questions & Answers (0)
Product Description
Effortless air operation reduces user fatigue. Aluminum air motor design delivers fast, consistent, and reliable operation. Fully welded construction provides maximum strength and leak free operation. Safety bypass system prevents accidental overload. External return springs accelerate ram retraction for maximum productivity. 1 Year Limited Warranty.
PRICE
$319.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Low Height | 10-1/4 in |
| Max Height | 19-3/4 in |
Product Details
| Capacity | 20 Ton |
| Package Quantity | 1 |
| Description | Viking Air Assist Bottle Jack |
| Manufacturers Part Number | 54200 |
| Brand | American Forge & Foundry |
Warranty
| Warranty | 1 yr |
Compliance & Certifications
| Certifications | 2014 ASME/PASE Safety Standards |