Edwards ED9-HAT2010 20 Ton Shop Press and Portable Power Unit 1 Phase, 230 Volt
Write a Review
|
Questions & Answers (0)
Product Description
Our20 Ton Shop Pressmay be small enough to fit on your work bench but it's no lightweight. Smooth and precise, heavy-duty and versatile, the unique open side design allows for material to pass through. Power it up with an Edwards Ironworker with factory installedPowerLink Systemor an EdwardsPortable Power Unit.
Cannot run without Ironworker or Portable Power Unit. Made to order.
Cannot run without Ironworker or Portable Power Unit. Made to order.
PRICE
$10,099.00
This product will be restocked soon
Out of stock, please check back soon.
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 54 |
| Width | 78 in |
| Height | 80 in |
| Weight | 784 lbs |
Product Details
| Style Type | Ironworker |
| Motor Voltage | 230V V |
| Country of Origin | Made in USA |
| Phase | 1 |
| Manufacturers Part Number | ED9-HAT2010 |
| Rating | 20 Tons |
| Motor Horsepower | 5 HP |
| Brand | Edwards |
Warranty
| Warranty | 1 yr |
Compliance & Certifications
| Certifications | CSA Certified |