Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Accucold

Model # :WBB3136480

MPN #: FS24LGP

Accucold® Compact All Freezer, 1.4 Cu. Ft. Capacity, White

Product Description
Accucold® series of general purpose freezers includes a variety of choices ideal for use in healthcare applications.

The FS24LGP is a countertop freezer designed to offer an improved performance over similarly sized dorm freezers and residential units. With a white exterior, the 1.4 cu.ft. manual defrost interior offers static cooling for even temperature distribution within the unit. A removable wire shelf allows easy storage options, with a seamless interior liner to simplify cleanup. A digital thermostat makes temperature control easy, while a flat door liner helps to ensure temperature stability. A factory-installed lock adds security as needed, while the reversible door offers more convenience when placing the unit.

Sized just under 19 inches wide, the FS24LGP is a convenient solution to general purpose cold storage applications. Additional general purpose choices are available as refrigerators and in undercounter, ADA compliant, and large capacity sizes.

Healthcare freezer
    Designed for general purpose storage in institutional facilities
Compact size
    Convenient "cube" shape is ideal for use on top of counters
Factory installed lock
    Keyed lock for a secure interior
Manual defrost
    Static cooling system
Digital thermostat
    Digital thermostat for easy monitoring of interior temperature
One-piece interior liner
    Seamless interior for easier cleanup
Removable shelf
    Includes one wire shelf for easier storage
Reversible door
    User reversible door swing for added flexibility
Adjustable thermostat
    Dial thermostat for easy temperature management
Flat door liner
    Designed to comply with CDC guidelines
100% CFC Free
    Environmentally friendly design with no ozone-damaging chemicals
CARB Compliant
    Eco-friendly hydrocarbon-based refrigerant for a greener footprint that meets current CARB regulations


PRICE
$805.00

1
1
Ships in 6 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width17-5/8 in
Depth17-5/8 in
Height21-3/8 in
Interior Height14-3/8 in
Interior Depth13-1/4 in
Interior Width13-1/2 in

Product Details

Cabinet Color FamilyWhite
Lock TypeKey Lock
Number of Adjustable Shelves1
Door SwingRHD
Defrost TypeManual
Chamber Color FamilyWhite
Number of Shelves1
Manufacturers Part NumberFS24LGP
BrandAccucold
TypeMedical and Lab Freezer
ColorWhite
Amperage1 A
Hertz60 Hz
CastersNo
Temperature Range-10 to -20
StyleCompact/Countertop
Capacity1.4 ft³
Number of Doors1
Voltage115 V
DescriptionCompact All-Freezer
Thermostat TypeDigital
Door StyleSwing Door
Refrigerant TypeR600a

Warranty

Warranty1 Year On Parts & Labor, 5 Years On Compressor

Compliance & Certifications

CertificationsETL, ETL-C Listed
ADA CompliantNo