Martin Wheel 20 x 1000-8 Inner Tube T1008
Write a Review
|
Questions & Answers (0)
Product Description
Quality butyl rubber inner tube for value and performance.
PRICE
$20.25
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 3 lbs |
Product Details
| Fits Tire Size | 20 x 1000-8 |
| Material | Rubber |
| Caster Index | Caster Wheels |
| Valve Type | TR13/Straight |
| Manufacturers Part Number | T1008 |
| Brand | Martin Wheel |