Martin Wheel 480/400-8 Inner Tube T408
|
Questions & Answers (0)
Product Description
Quality butyl rubber inner tube for value and performance.
PRICE
$19.00
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 0.9 lbs |
Product Details
| Fits Tire Size | 480/400-8 |
| Material | Rubber |
| Caster Index | Caster Wheels |
| Valve Type | TR13/Straight |
| Manufacturers Part Number | T408 |
| Brand | Martin Wheel |