Our tubes are designed to be quality, long-lasting products that provide you with the greatest amount of performance and satisfaction at a great value. Made of quality butyl rubber. Use: Lawn & Garden, Utility. Fits tire sizes: (410/350-5). Valve stem type: bent (TR-87).
Martin Wheel Inner Tube T355H - 410/350-5 - TR87
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$18.75
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 2 lbs |
Product Details
| Assembly Required | No |
| Fits Tire Size | 410/350-5 |
| Color | Black |
| Series | T355H |
| Style | Lawn and Garden / Utility |
| Material | Butyl Rubber |
| Valve Type | TR-87/Bent |
| Package Quantity | 1 |
| Manufacturers Part Number | T355 |
| Tire Type | 410/350-5 |
| Brand | Martin Wheel |
Warranty
| Warranty | 90 days |