Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Marketlab

Model # :WBB3775033

MPN #: 107762-SI

Marketlab™ LabWall Floor System Starter Kit, 48"W x 48"H, Gray

Product Description
Combining a privacy screen with our customer-favorite LabWalls, these floor systems are ideal for creating private patient areas and workspaces with ample amounts of storage space. The panels can be outfitted with the LabWall accessories that best meet your needs and free up valuable space on benchtops, desks, and countertops. Easily combine and configure the panels to create a solution that fits your space.

Features:
  • Panels can be combined and configured to create a design that meets your needs
  • Ideal for use as privacy screens to help protect against the spread of infection
  • Customize the panel with the accessories you need most
  • Frees up valuable workspace on bench- and countertops
  • Durable, lightweight aluminum construction
  • Trimmed edges for a clean, finished look
  • No mounting required
  • Panels are easy to lock together


PRICE
$619.00

1
1
Ships in 14 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width48 in
Height48 in
Size48"W x 48"H

Product Details

TypeFloor System
MaterialAluminum
Package Quantity1
ColorGray
Manufacturers Part Number107762-SI
BrandMarketlab