Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Idem

Model # :WBB1513264

MPN #: 200008HF

IDEM 200008HF KP Tongue Interlock Switch-HF Act, 3NC 1NO, 1/2NPT, PE

Product Description
IDEM 200008HF KP Tongue Interlock Switch-HF Act, 3NC 1NO, 1/2NPT, PE

IDEM KP Interlock switches are designed to provide position interlock detection For moving guards. They are designed to fit to the leading edge of sliding, hinged or lift off machine guards. They provide a Forced disconnect of the safety contacts at the withdrawal of the actuator and have an anti-tamper not easily defeatable mechanism. The head can be rotated to give 4 actuator entry positions. For extra durability, Flexible Actuators and Stainless Steel head versions are available. Contact blocks are replaceable with optional explosion proof versions.

PRICE
$112.43

1
1
Ships in 33 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length6 in
Width3 in
Height2 in
Weight1 lbs
NPT1/2 in

Product Details

TypeKP
MaterialPolyester
DescriptionTongue Interlock Switch - HF Actuator
Circuits3NC 1NO
ColorRed
Manufacturers Part Number200008HF
BrandIdem