Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Powermatic

Model # :WBB799855

MPN #: PM9-1791230K

Powermatic PM9-1791230K Model 64B 1.75HP 1-Phase 115/230V Table Saw W/50" Fence & Riving Knife

Product Description
The 64B table saw, with left tilt arbor, offers 1-3/4 horsepower in dual voltage to meet the demands of the professional contractor. The transparent blade guard has independent leaves, and the quick release riving knife reduces chance of kickback. A low profile riving knife is included for non-through cuts. An arbor lock is accessed from above the table, eliminating the need for dual blade wrenches. The T-slot miter gauge has rack-and-pinion angle setting, positive stops, and extension plate for expanded workpiece support. The 64B has cast iron table and wings with front edge bevel, and the working area is further expanded by the melamine-surfaced wood extension table. The exclusive Accu-Fence® system is available in 30" or 50" rip cut capacity. Storage hooks on the stand keep your accessories within reach.

Features:

  • Riving knife maintains close blade proximity to reduce chance of kickback
  • Micro-adjust miter gauge with extension plate offers wider crosscut support
  • Blade guard and riving knife have quick release for tool-less mounting and removal
  • Precision ground cast iron table and wings have beveled edge for smooth miter gauge entry
  • Built-in extraction port increases dust collection efficiency
  • Heavy cast iron trunnion ensures smooth blade positioning
  • Chrome trimmed handwheels are ergonomically designed
  • (Blade not included)
PRICE
$3,049.00

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Arbor Size5/8 in
Max Cutting Depth3-1/8 in
Table Height36 in
Table Size Without Wings (L x W)20 x 27 in
Max Rip Right of Blade50 in
Max Diameter of Dado8 in
Max Cut Depth @ 45°2-1/8 in
Table Size (L x W)27 x 20 in
Blade Diameter10 in
Table Size W/ Full Extension (L x W)79-5/8 X 27 in
Rip Capacity50 in
Max Rip Capacity50 in
Max Rip50 in
Arbor Diameter5/8 in
Table Size W/ Extension (L x W)44-1/4 X 27 in
Dust Port Diameter4 in
Table Size With Standard Extension (L x W)44-1/4 x 27 in

Product Details

Dust Collection Mininum CFM Required350 CFM
Prewired Voltage115 V
Arbor Speed3800 rpm
Table TypeCast Iron
Motor Voltage115/230 V
Phase1
Manufacturers Part NumberPM9-1791230K
Table MaterialCast Iron
Motor Horsepower1-3/4 HP
BrandPowermatic
TypeTable Saw with 50" Fence & Riving Knife
Horsepower1-3/4 HP
Amperage15/7.5 A
Max Width of Dado13/16 in
Motor Amps15/7.5 A
StyleContractor
Fence StyleAccu-Fence
Voltage115/230 V
DescriptionTablesaw
Depth of Cut at 45°2-1/8 in
Max Rip Left of Blade12 in

Compliance & Certifications

CertificationsCSA Certified