OTC 2000Lb Low Lift Trans Jack 1522A - OTC1522A
Write a Review
|
Questions & Answers (0)
Product Description
This rugged stable unit is ideal for handling heavy transmissions-
PRICE
$3,279.00
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 27-1/2 in |
| Height | 12-1/2 in |
| Weight | 346 lbs |
| Low Height | 6-7/8 in |
| Max Height | 35-1/4 in |
Product Details
| Capacity | 2000 Lbs. |
| Package Quantity | 1 |
| Description | Low Lift Trans Jack |
| Color | Gray |
| Manufacturers Part Number | 1522A |
| Brand | OTC |