Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
AME International

Model # :WBB2339485

MPN #: VLT12

AME International Hydraulic Transmission Jack 1.2 Ton - VLT12

Product Description
AME International Hydraulic Transmission Jack 1.2 Ton - VLT12 is a pedal operated pump with built-in quick lift leaving both your hands free for working. This item is excellent for lifting heavy truck transmission and ideal for workshop puts due to the low minimum height and long stroke.

Product Features:
  • Precise adjustment for positioning of transmission
  • Hand operated dead man's release for optimum safety whilst lowering
  • Galvanised support saddle and base frame
  • Built-in safety overload valve
  • Sturdy swivel castors (2 lockable) for optimum stability and manoeuvrability

PRICE
$2,723.36

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width28-3/8 in
Height35-1/2 in
Low Height35-1/2 in
Max Height75-1/2 in

Product Details

Capacity1.2 Ton
DescriptionHydraulic Transmission Jack
Manufacturers Part NumberVLT12
BrandAME International

Warranty

Warranty12 Years