Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




OTC

Model # :WBB3214965

MPN #: LDJ3-A

OTC Service Jack, 3 Ton

Product Description
Features and Benefits
  • Meets all 5 ASME PASE-2019 safety standards for service jacks.
  • Backed by OTC Limited Lifetime warranty.
  • 3-ton capacity
  • Lifting range: 2.95" - 20"
  • Saddle: 4" dia., steel crown
  • Frame height: 6.1"
  • Handle length: 46-1/4" with padded lower section
  • Floor space: 13.5" x 28.5"
  • Casters: 4; 2.4" front fixed (2), 2.4" rear swivel (2)
  • Durable steel construction
  • Dual pump design provides quick lift with load
  • Clear multi-lingual safety and capacity markings
  • Pad on handle protects vehicle finish
  • Limited Lifetime Warranty

The LDJ3-A 3-Ton Service Jack from OTC has a low-profile, compact design for easy and convenient positioning underneath vehicles. The sleek design can be used on vehicles with minimal ground clearance, ground effects, and low fairings without needing makeshift methods before lifting. A light, compact design makes this jack easy and convenient to use. The built-in safety overload system prevents use beyond the rated capacity for safer operation. Cycle tested design for a long life of professional duty. Ideal size for utility vans, full size sedans, full size pickups, SUVs and other personal passenger vehicles.

PRICE
$469.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Low Height2-15/16 in
Max Height20 in

Product Details

Capacity3TONS
Package Quantity1
DescriptionService Jack
ColorBlue/Gray
Manufacturers Part NumberLDJ3-A
BrandOTC