DEWALT® Pancake Air Compressor Combo Kit, 0.9 HP, 6 Gallon, 2.6 CFM
Write a Review
|
Questions & Answers (0)
Product Description
The DEWALT® Brad Nailer & 6 Gallon Pancake Air Compressor Combo Kit delivers the jobsite-proven performance professional contractors demand. The DXCM55126 compressor provides 165 Max PSI and 2.6 CFM @ 90 PSI, giving you the industrial-grade airflow needed for longer runtime between cycles with quick recovery. The 1-Turn Regulator enables quick and accurate pressure adjustments without wasting time. With two factory-installed quick couplers, you'll keep multiple tools ready for action. The compressor features a rugged yet lightweight 30 lb. design with integrated handle strikes the perfect balance between DEWALT's® signature durability and mobility on job sites. The included DWFP12231 18 Ga. Brad Nailer drives 5/8" – 2" (15-50mm) brads with precision and features a long-life, oil-free design for reliable daily performance. Tool-free depth of drive adjustment allows precise setting of nails, while the tool-free jam release, rear exhaust, and professional-grade magnesium body deliver the tough, dependable features contractors expect from DEWALT. The non-marring tip protects work surfaces and is removable with on-tool storage for added convenience.
PRICE
$279.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Tank Size | 6 gal |
Product Details
| Type | Portable |
| CFM | 2.6 CFM |
| Horsepower | 0.9 HP |
| Color | Yellow/Black |
| Wheels | No Wheels |
| Max PSI | 165 psi |
| Start Type | Electric |
| Style | Pancake |
| Voltage | 120 V |
| Manufacturers Part Number | DXCM1KIT-B |
| Pump Type | Oil-Free |
| CFM @ 90 PSI | 2.6 CFM |
| Brand | DeWalt |