Bostitch® Air Compressor & 2 Tool Combo Kit, 0.9 HP, 6 Gallon, 2.6 CFM
Write a Review
|
Questions & Answers (0)
Product Description
The Bostitch® 6 Gallon Pancake Air Compressor & Two Nailer Combo Kit offers reliable performance for trim carpentry and woodworking projects. The BXCM02012 compressor delivers 150 Max PSI and 2.6 CFM @ 90 PSI, providing consistent airflow with quick recovery for various applications. The high efficiency motor offers dependable cold-weather starting and maintains performance even with extension cords (14 ga. or larger, 50 ft. or less). The oil-free, maintenance-free pump design minimizes upkeep while extending service life. This combo includes two specialized nailers: the SB-1850BN 18 GA Brad Nailer drives 5/8" to 2" brads with adjustable depth control and tool-free features, while the SB-1664FN 16 GA Finish Nailer handles 1" to 2½" finish nails with a quick-release nose door for fast jam clearing. Both nailers feature no-mar tips to protect work surfaces. The lightweight 30 lb. pancake design with integrated handle makes this kit easy to transport between job sites while maintaining a compact storage footprint.
PRICE
$325.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Tank Size | 6 gal |
Product Details
| Style | Pancake |
| CFM | 2.6 CFM |
| Horsepower | 0.9 HP |
| Voltage | 120 V |
| Color | Yellow/Black |
| Wheels | No Wheels |
| Manufacturers Part Number | BXCM2KIT |
| Pump Type | Oil-Free |
| Max PSI | 150 psi |
| CFM @ 90 PSI | 2.6 CFM |
| Brand | Bostitch |