Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




California Air Tools

Model # :WBB2133785

MPN #: CAT-20040DC

California Air Tools CAT-20040DC, 4HP, Duplex Comp, 20 Gal, Horiz., 125PSI, 10.6CFM, 1PH 230V

Product Description
The California Air Tools 20040DC Ultra Quiet and Oil-Free Air Compressor is designed to be one of the quietest 4.0 horse power air compressors in the industry having only 75 decibels of sound. The powerful two 2.0 HP motors operates at only 1680 RPM creating less noise, vibration and creating less wear. The Oil-Free Dual Piston Pump System is engineered for longevity, high performance and durability. The SP-90407 Motor/Pumps are tested for a minimum pump life of 3000 hours before service. 30% more life before repair. The large 20.0 gallon steel air tank is the right size for most all locations.. The Air Dyers are specially designed to remove the water vapor from the air to protect sensitive tools and machinery. To dry the air from the air compressor an After cooler and Dryer are utilized. The after cooler is a heat exchanger for cooling the discharge air from the air compressor. The water vapor from the compressed air is condensed into liquid form and pushed into the Air Dryer. This air compressor is ideal for anyone working inside (office, shop, store, warehouse or home) where noise is a major issue. Designed for the person looking for Power, Air Flow and Less Service with at Least 30% Less Noise!

PRICE
$2,899.00

1
1
Free Shipping Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length39 in
Width25 in
Height28 in
Weight175 lbs
Tank Size20 gal
Tank Outlet1/4"

Product Details

Oil TypeOil-Free
Air DryerYes
Oil SystemOil-Free
Pump DriveDirect Drive
Pump MaterialCast Aluminum
Tank Drain ValveManual
Max PSI125 psi
Phase1
Tank OrientationHorizontal
Oil Sight GlassNo
Manufacturers Part NumberCAT-20040DC
Pump TypeSingle-Stage
Low Oil ShutoffNo
BrandCalifornia Air Tools
TypeSingle-Stage
CFM10.6 CFM
Horsepower4 HP
ColorWhite
After CoolerYes
Voltage230 V
Air FilterYes

Warranty

Warranty1 yr