California Air Tools CAT-20040CAD, 4HP, Duplex Comp, 20 Gal, Horiz., 125PSI, 10.6CFM, 1PH 230V
Write a Review
|
Questions & Answers (0)
Product Description
The California Air Tools 20040CAD Ultra Quiet and Oil-Free Air Compressor is designed to be one of the quietest 4.0 HP air compressors in the industry having only 75 decibels of sound. The Powerful "New" (2) 2.0 HP (SP-90407) motors operates at only 1680 RPM creating less noise and less wear. The "New" SP Series of Ultra Quiet Air Compressor Motors have been designed to increase duty cycle and allow for longer continuous run times. The Oil-Free Dual Piston Pump System is engineered for high performance and durability. The CAT-20040C Air Compressor has a Oil-Free Dual Piston pump designed to have a life cycle before wear of 3000 Plus hours compared to other comparable air compressors with life cycles of 1500 hours or less. The Oil-Free pump allows for use in a variety of temperatures (cold starts) and uneven terrains (no oil in the pump).The large 20 Gallon Steel Air Tank is just the right size for shop or garage. The California Air Tools EZ-1 Automatic Drain Valve has been designed to eliminate manually draining your air compressor air tank. The manually set timer allows you to set the time for both the frequency and duration of the draining process. This air compressor is ideal for anyone working inside (office, shop, store, warehouse or home) where noise is a major issue Designed for the person looking for Power, Air Flow and Less Service with at Least 30% Less Noise!
PRICE
$1,425.00
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 39 in |
| Width | 15 in |
| Height | 28 in |
| Weight | 141 lbs |
| Tank Size | 20 gal |
| Tank Outlet | 1/4" |
Product Details
| Oil Type | Oil-Free |
| Air Dryer | No |
| Oil System | Oil-Free |
| Pump Drive | Direct Drive |
| Pump Material | Cast Aluminum |
| Tank Drain Valve | Automatic |
| Max PSI | 125 psi |
| Phase | 1 |
| Tank Orientation | Horizontal |
| Oil Sight Glass | No |
| Manufacturers Part Number | CAT-20040CAD |
| Pump Type | Single-Stage |
| Low Oil Shutoff | No |
| Brand | California Air Tools |
| Type | Single-Stage |
| CFM | 10.6 CFM |
| Horsepower | 4 HP |
| Color | White |
| After Cooler | No |
| Voltage | 230 V |
| Air Filter | Yes |
Warranty
| Warranty | 1 yr |