2007-14C Top Hanger-Executive Series, 17"L, Wood-CY, Pkg Qty 50
Write a Review
|
Questions & Answers (0)
Product Description
Wooden Executive Top Hangers - 17 1/2" Gloss Cherry Finish with Chrome Hardware. 1/2" thick. Great for imprinting your company's logo.
PRICE
$109.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 17 in |
Product Details
| Type | Hanger |
| Material | Wood |
| Package Quantity | 50 |
| Description | Top Hanger-Executive |
| Color | Red |
| Manufacturers Part Number | 2007-14C |
| Brand | Nahanco |
| Hook Type | Standard Open Hook |
Warranty
| Warranty | 30 days |