- Suitable for use in nursing homes, physicians offices, clinics, outpatient surgical centers and any other setting looking for reliable & affordable patient monitoring
- Built-in rechargeable battery and power save function
- 1.8" high definition LCD color screen with a real-time showing of SpO2 and PR with options for digital number display or waveform
- Built-in memory card for data memory
- Audible alarm notifies when the SpO2 and PR readings are out of the user programmable parameters
- Alarm parameters can be customized according to your requirements
- Able to do spot or continuous monitoring
- BCI compatible finger probe
- Warranty: 1 Year Limited
Proactive Medical 20120 Protekt® Deluxe Rechargeable Handheld Pulse Oximeter
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$275.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Style | Fingertip |
| Power Source | 100-240V AC Adapter |
| Type | Pulse Oximeter |
| Display | LCD |
| Material | ABS |
| Package Quantity | 1 |
| Description | Deluxe Rechargeable Handheld Pulse Oximeter |
| Color | White |
| Manufacturers Part Number | 20120 |
| Brand | Proactive Medical |
Warranty
| Warranty | 1 yr |