Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
ADC

Model # :WBB2253044

MPN #: 2200

ADC® Advantage™ 2200 Fingertip Pulse Oximeter with LED Display

Product Description
A portable fingertip pulse oximeter ideally suited for home, sport, or aviation use.

The 2200 Features:
  • Reads SPO2 and Pulse Rate
  • Accuracy: SPO2 ±2% / HR ±5 BPM
  • 2 changeable display modes
  • Bright red LED display
  • Fits fingers with a thickness of 8mm-20mm (0.31"-0.79")
  • Carry Lanyard
  • 2 "AAA" Batteries
  • Instruction Booklet
  • 1 Year Limited Warranty


PRICE
$57.95

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length2-3/16 in
Width1-1/8 in
Height1 in
Weight0.2 lbs

Product Details

TypePulse Oximeter
DisplayLED
Battery Life30 Hours (Continuous)
ColorBlack
StyleFingertip
Power Source2 AAA Batteries
MaterialPlastic
DescriptionAdvantage 2200 Fingertip Pulse Oximeter With LED Display
Package Quantity1
Manufacturers Part Number2200
BrandADC

Warranty

Warranty1 yr