Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Dynarex

Model # :WBB3122813

MPN #: 10234

Dynarex DynaRide™ Wheelchair, Elevating Legrest & Detachable Desk Arm, 24"W Seat

Product Description
The DynaRide Heavy Duty Wheelchairs are constructed of a heavy-duty steel frame with a dual cross bar for extra support these wheelchairs are dependable and perfect for long-term use. A long-lasting powder coated silver finish and black-padded embossed vinyl upholstery with chart pocket on the backrest makes this wheelchair convenient, attractive and easy to clean. Inclusive of tool-free adjustable elevating leg rests with padded calf pads, as well as, offering either flip back or detachable arms with padded arm rests, making them extremely versatile.

Features:
  • Powder-coated steel frame with dual-crossbar and detachable desk-length armrests
  • Black, padded, vinyl upholstery
  • Dual-axle provides adjustment from standard height to hemi level
  • Tool-free, adjustable, elevating leg rest features padded calf pads
  • 24" solid rubber rear wheels feature hand rims and push-lock brakes
  • Includes built-in chart pocket
  • Weight capacity 500 lb.
  • Limited Lifetime Warranty


PRICE
$335.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length53-1/2 in
Width32-11/16 in
Height35-3/16 in
Weight Capacity500 lbs
Weight70.7 lbs
Seat Width24 in
Seat Depth18 in
SizeBariatric

Product Details

TypeStandard Wheelchair
ArmrestsDetachable Desk Arms
ColorBlack
SeriesDynaRide™
MaterialVinyl
Package Quantity1
Frame MaterialSteel
BrandDynarex