Dexter Russell 20207 - Garnishing Tools W/Bag, 7 Pc., Black Handle
Write a Review
|
Questions & Answers (0)
Product Description
Quality materials enhanced with the integrity of craftsmanship. Professional cutlery designed, built, and tested to be people friendly and kitchen tough. Knives are sharp, right out of the box. Edges last longer and can be easily re-sharpened. The complete array of professional cutlery, tools, and accessories provides consistent, time-tested performance in the kitchen. The Dexter Edge, the right knife and solution. since 1818.
PRICE
$90.95
1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 4-1/2 |
Product Details
| Type | Stamped |
| Handle Material | Polypropylene |
| Made in the USA | Yes |
| Material | Stain-free, High Carbon Steel |
| Description | 7 Piece Garnishing Tools with Bag |
| Handle Color Family | Black |
| Series | Dexter Traditional |
| Manufacturers Part Number | 20207 |
| Brand | Dexter Russell |
Warranty
| Warranty | Lifetime |