Reliable 7200SB - Blind Stitch Sewing Machine w/ Direct Drive
Write a Review
|
Questions & Answers (0)
Product Description
Frame drop or plunger drop type? For a new machine, this is the main question. After 35 years in the frame drop camp, we can confirm that the plunger drop system is vastly superior, especially for today's light microfibre fabrics.
The all new 7200SB with direct drive technology is the sewing industry benchmark for excellence when productivity, durability, and stitch quality are your requirements. Skip stitch and adjustable stitch penetration allow you to fine tune from fine silks up to medium weight woolens.
PRICE
$1,999.00
1
1
Ships in 14 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 47 in |
| Width | 22 in |
| Height | 40 in |
| Weight | 165 lbs |
Product Details
| Voltage | 110 V |
| Number of Needles | 1 |
| Color | White |
| Brand | Reliable |
Warranty
| Warranty | 1 yr |