Reliable 4510TW - Twin Needle Walking Foot Sewing Machine
Write a Review
|
Questions & Answers (0)
Product Description
For heavier work, where two needles are required; we recommend the 4500TW walking foot lockstitch machine. Top and bottom feed and a higher foot lift allow it to sew from medium to heavyweight fabric.
For sewing leather, upholstery, canvas, and synthetics, the 4510TW offers the whole package. Low noise and vibration design, outstanding build quality and reliability, and the industry's #1 DC servomotor.
PRICE
$3,999.00
1
1
Ships in 14 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 47 in |
| Width | 22 in |
| Height | 41 in |
| Weight | 215 lbs |
Product Details
| Voltage | 110 V |
| Number of Needles | 2 |
| Color | White |
| Brand | Reliable |
Warranty
| Warranty | 1 yr |