Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Reliable

Model # :WBB2278004

MPN #: 3200TN

Reliable 3200TN - Two Needle Lockstitch Sewing Machine

Product Description
When sewing multiple plies of fabric together or for top stitching, if the fabric is slippery, or if puckering is an issue, the 3200TN is the right machine for the job. It is suitable for sewing from light to medium weight fabric.

For sewing flags, banners, synthetics, and other light to medium weight fabric, the 3200TN with safety clutch, drop in bobbins and automatic oiling offers the whole package. Low noise and vibration design, outstanding build quality and reliability and the industries #1 DC servomotor.

Features
  • 4,000-RPM high-speed operation
  • Large capacity hook
  • 13 mm foot lift (knee)
  • Instruction / parts manual included
  • Tool kit, drawer, thread stand included
  • Individually tested and sewn-off before shipping




PRICE
$3,299.00

1
1
Ships in 14 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length21 in
Width7 in
Height10-1/2 in
Weight180 lbs

Product Details

StyleLockstitch, Needle Feed
TypeHome/Pro Machine
IncludesStand
Number of Needles2
ColorWhite
Manufacturers Part Number3200TN
BrandReliable

Warranty

Warranty1 Year Limited