Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Reliable

Model # :WBB3221108

MPN #: 2700SZ

Reliable Direct Drive High Speed Rotary Zig Zag Sewing Machine, Single Needle

Product Description
The Reliable self-oiling high speed zig zag machine has a rotary take up mechanism to ensure the finest quality zig zag stitch possible. Along with the unique tension device it allows the to reach speeds of up to 3500 s.p.m. and makes the machine suitable for a wide range of sewing tasks including applique, elastic and tape stitching. Our most advanced Direct Drive Technology motor and control box eliminates the belt and provides the user with the ultimate speed control as well as needle up and needle down time functionality. It is equipped with a condensed stitch mechanism for improving the strength of the back tack.

Features:
  • Features a rotary head, perfect for applique
  • Offers both 2-point and 4-point zigzag stitching
  • Achieves high-speed zigzag stitching, reaching up to 3500 RPM
  • Ships fully assembled, tested, and sewn-off by Reliable Technician
  • Includes a high-quality stand and table top
  • Comes with an UberLight Flex Sewing Light


PRICE
$3,999.00

1
1
Ships in 14 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length48 in
Width40 in
Height39-1/2 in
Weight195 lbs

Product Details

TypeZig-Zag Sewing Machine
ColorWhite
StyleRotary
Voltage110 V
IncludesThread Stand, Table, Direct Drive Motor, Oil, Needles, Manual, Uberlight Flex
Number of Needles1
Manufacturers Part Number2700SZ
BrandReliable

Warranty

Warranty1 yr