Scotch® Book Tape 845, 2" x 540", 3" Core, 1 Roll
Write a Review
|
Questions & Answers (0)
Product Description
Excellent for repairing, reinforcing, protecting and covering bound edges and surfaces. Transparent, conformable and permanent. Unwinds easily. Ideal for use on books, magazines, pamphlets, record album jackets and more.
Larger Quantity Quotes Available. Please call 1-888-978-7759.
Larger Quantity Quotes Available. Please call 1-888-978-7759.
PRICE
$14.00
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 540 in |
| Width | 2 in |
| Core Size | 3 in |
Product Details
| Supply Type | Adhesives |
| Type | Tape |
| Package Quantity | 1 Roll |
| Description | Book Tape |
| Tape Type | Book Tape |
| Color | Clear |
| Manufacturers Part Number | 8452x15 |
| Brand | 3M Scotch |