Hirsh Industries® 20" Deep Box/Box/File Mobile Pedestal - Platinum
Mobile Pedestals with Full Width Drawer Pulls. Conveniently rolls under most work surfaces. Telescoping, three-piece, ball-bearing suspension. Core-removable lock allows optional one-key convenience for multiple files. Full width designer drawer pulls. High-side drawers accept hanging file folders. Pedestal is 27-3/4" tall and rolls under most standard work surfaces. Hidden casters for a professional, integrated appearance. Counter weight inhibits tipping. Baked Enamel finish in a platinum color. Meets or exceeds ANSI/BIFMA standards. Limited lifetime warranty. This product is made from 33% post-consumer materials.
Hirsh Industries® 20" Mobile Pedestal - Box/Box/File - Platinum
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$325.95
1
1
Expected on or around 10/16/2026
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 15 in |
| Depth | 19-7/8 in |
| Height | 27-3/4 in |
| Weight | 62 lbs |
Product Details
| Assembly Required | No |
| Type | Pedestal |
| Number of Locking Drawers | Yes |
| Frame Color Family | Gray |
| Color | Platinum |
| Top Color Family | Gray |
| Number of Drawers | 3 |
| Country of Origin | Mexico (TAA Compliant) |
| Description | Box/Box/File Pedestal |
| Frame Material | Steel |
| Manufacturers Part Number | 21856 |
| Top Material | Steel |
| Brand | Hirsh Industries |
Warranty
| Warranty | Lifetime Limited |