Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Lorell

Model # :WBB836428

MPN #: LLR69395

Lorell® Mobile Pedestal - 16"W x 22"D x 28-1/4"H - Mahogany - Essentials Series

Product Description
Lorell® 69000 Series Box/Box/File Mobile Pedestal, 16"W x 22"D x 28-1/4"H, Mahogany

Freestanding, mobile pedestal is part of Lorell 69000 Series Laminate Furniture with high-quality laminate construction. Pedestal offers a box/box/file design. The file drawer includes hangrails and holds letter-size and legal-size hanging files. Mahogany laminate top is 1" thick for durability. Pedestal rolls easily on four 1-1/2" dual-wheel casters. Design also includes 96mm metal drawer pulls with a silver brush finish and 3mm PVC edges.

Features

  • Leveling Glide



View the Essentials collection here.

PRICE
$309.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width16 in
Depth22 in
Height28-1/4 in
Top Thickness1 in

Product Details

Assembly RequiredYes
TypePedestal
Number of File Drawers1
Frame Color FamilyRed
ColorMahogany
Top Color FamilyRed
Number of Drawers3
Pedestal TypeBox/Box/File
DescriptionBox/Box/File Mobile Pedestal
Package Quantity1
Frame MaterialLaminate
Manufacturers Part NumberLLR69395
CollectionEssentials
Top MaterialLaminate
BrandLorell