Lorell® Mobile Pedestal - 15.8" x 22" x 28.4" - Walnut - Essentials Series
Write a Review
|
Questions & Answers (0)
Product Description
Lorell® Essentials Walnut F/F Mobile Pedestal, 15.8" x 22" x 28.4" Pedestal
Mobile pedestal offers a file/file configuration and high-quality laminate construction that blends well with Lorell® Essentials Series Laminate Furniture. The Essentials Series offers high-quality laminate construction and a contemporary design. Each file drawer includes hangrails and holds letter-size and legal-size hanging folders. Locking pedestal rolls easily on four 1-1/2" dual-wheel casters. Design also includes 96mm metal drawer pulls with a silver brush finish and 3mm PVC edges.
View the Essentials collection here.
Mobile pedestal offers a file/file configuration and high-quality laminate construction that blends well with Lorell® Essentials Series Laminate Furniture. The Essentials Series offers high-quality laminate construction and a contemporary design. Each file drawer includes hangrails and holds letter-size and legal-size hanging folders. Locking pedestal rolls easily on four 1-1/2" dual-wheel casters. Design also includes 96mm metal drawer pulls with a silver brush finish and 3mm PVC edges.
View the Essentials collection here.
PRICE
$309.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 15-4/5 in |
| Depth | 22 in |
| Height | 28-2/5 in |
| Weight | 79-3/8 lbs |
Product Details
| Assembly Required | No |
| Type | Pedestal |
| Number of File Drawers | 1 |
| Frame Color Family | Brown |
| Drawer Lock | Yes |
| Color | Walnut |
| Top Color Family | Brown |
| Number of Drawers | 3 |
| Pedestal Type | File/File |
| Style | Single Pedestal |
| Description | F/F Mobile Pedestal |
| Frame Material | Laminate |
| Manufacturers Part Number | 69984 |
| Collection | Essentials |
| Top Material | Laminate |
| Brand | Lorell |
Warranty
| Warranty | 5 yr |