- Energy efficient - lowest watts per CFM
- Ultra quiet die cast aluminum airfoil propeller
- Excellent for churches, schools, industrial and commercial applications
- Includes supply cord and plug
- Meets OSHA standards & is UL/CUL listed
- Non-oscillating, 1/5 HP, 3 speed, 115V, 1 phase, totally Enclosed, Ball bearing motor
- 26" base
- Patented modular motor end dome for easy maintenance
- Limited warranty of 5 years
Airmaster 18" Oscillating Wall Mount Fan, 3 Speed, 2600 CFM, 115V, 1/5 HP, Single Phase
|
Questions & Answers (0)
Product Description
Features
PRICE
$649.00
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 20-1/2 in |
| Depth | 30-1/2 in |
| Height | 20-1/2 in |
| Weight | 50 lbs |
| Cord Length | 15 ft |
| Fan Diameter | 18 in |
Product Details
| Assembly Required | Yes |
| Number of Speeds | 3 |
| Number of Blades | 3 |
| Motor Type | Totally Enclosed Air Over |
| Mounting Location | Wall |
| Wattage | 162 W |
| Material | Aluminum |
| Phase | 1 |
| Blade Type | Aluminum |
| Manufacturers Part Number | 20903 |
| Indoor/Outdoor | Indoor |
| Brand | Airmaster Fan |
| RPM | 1125 rpm |
| Type | Industrial Fan |
| CFM | 1805/2113/2600 CFM |
| Horsepower | 1/5 HP |
| Color | Silver |
| Amperage | 1.41 A |
| Drive Type | Direct Drive |
| Hertz | 60 Hz |
| Voltage | 115 V |
| Oscillating/Non Oscillating | Oscillating |
| Features | Pull Chain Switch |
| Power Cord Type | SJT 3 conductor |
Warranty
| Warranty | 5 yr |
Compliance & Certifications
| Certifications | UL, cUL Listed |