Phoenix 21" Combo 21 Battery Spray Cleaning & Polishing Machine, Black/White - 1050
Write a Review
|
Questions & Answers (0)
Product Description
Quiet and Efficient with up to 4 hours of operating time per charge. 21" pad drive. 1500 RPM. Pad driver tilts 90 degrees for easy pad changes. Quick change pad holder. Hour meter. Equipped with bottle holder, quick connect fitting and spray pump for dispensing Classic. Cleans or Polishes up to 12,000 square feet per hour.
PRICE
$5,799.00
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 60 in |
| Width | 24 in |
| Height | 36 in |
| Weight | 235/595 lbs |
| Diameter | 21 in |
| Cleaning Width | 21 in |
Product Details
| Assembly Required | No |
| Type | High Speed |
| Horsepower | 2.5 HP |
| Color | Black |
| Cleaning Capacity | 12,000 ft²/hr |
| Voltage | 36 V |
| Material | Steel/Plastic |
| Description | Spray Cleaning/Polishing Machine |
| Manufacturers Part Number | 1050 |
| Running Amps | 5 A |
| Decibels | 65-70 |
| Brush Motor RPM | 1250 rpm |
| Brand | Phoenix |
Warranty
| Warranty | 1 Year/2 Year Parts |