20"L x 20"W x 38"H Corner Block - White
Quality engineered - affordably priced. Available in either white or maple melamine finish.
20"W x 20"D x 38"H Corner Block - White
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$179.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 20 in |
| Width | 20 in |
| Depth | 20 in |
| Height | 38 in |
Product Details
| Class | Counters |
| Line | Corner Block |
| Description | Corner Block |
| Color | White |
| Manufacturers Part Number | PW/WCB20-W |
| Brand | Econoco |