Used for double hanging by attaching to upright of 2 way or 4 way square tubing rack. Arm is 16" long with ball at end to prevent garments from sliding off.
16" Straight Arm Vertical Sq Tub - Min Qty 24 - Pkg Qty 24
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$206.40 Sold in packages of 24 / $8.60 ea
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 16 in |
Product Details
| Type | Straight Arm for Square Tubing Rack |
| Class | Rack Accessories |
| Finish | Chrome |
| Line | Add-On Arms |
| Description | Straight Arm Vertical Square Tubing |
| Color | Silver |
| Manufacturers Part Number | TV/16 |
| Brand | Econoco |