Wheaton® 20ML Vials, Clear In Lab File, PTFE Lined, Case of 72
Write a Review
|
Questions & Answers (0)
Product Description
Wheaton® Sample Vials, 20mL or 0.68oz Clear, 24-400 Finish with PTFE Faced Silicone Liner, Type I Borosilicate Glass. Septa of 5 mils of PTFE facing 120 mils of silicone is bonded to cap. WARNING: This product can expose you to chemicals including Tetrafluoroethylene, which are known to the State of California to cause cancer. Prop 65 Warning
PRICE
$355.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Height | 60mm in |
| Diameter | 28mm |
Product Details
| Capacity | 20 ml ml |
| Closure Type | Solid Cap |
| Material | Borosilicate glass |
| Package Quantity | 72 |
| Description | Vials Clear In Lab File |
| Color | Clear |
| Manufacturers Part Number | W224609 |
| Brand | Wheaton |