Kimble® Kimax® Class B Straight Bore Burets with PTFE Stopcock, 100ML
Write a Review
|
Questions & Answers (0)
Product Description
Kimble® Kimax® CLASS-B BURETS Used in general purpose volumetric analysis and titrations where Class B tolerances are appropriate. Funnel fill style buret Replacement 2 mm straight bore PTFE stopcock plug is 821001-0002 Easy-to-read durable black ceramic enamel scale Ref: ASTM Method D974 Designed from ASTM Specification E287, Class B requirements Manufactured to the specifications found in ASTM E694 Calibrated to the accuracy requirements found in ASTM Specification E542 Manufactured from 33 expansion, low extractable borosilicate glass conforming to USP Type I and ASTM E438, Type I, Class A requirements. WARNING: This product can expose you to chemicals including Tetrafluoroethylene, which are known to the State of California to cause cancer. Prop 65 Warning
PRICE
$455.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Capacity | 100 ml ml |
| Closure Type | No cap |
| Material | Borosilicate glass |
| Graduation | 0.2 |
| Package Quantity | 1 |
| Description | Class B Straight Bore Burets with PTFE Stopcock |
| Manufacturers Part Number | 17026F-100 |
| Brand | Wheaton |