Features:
- PETG
- Sterile
- Non-cytotoxic
- Non-pyrogenic
- Packaged in trayless shrink-wrap modules
- USP VI-compliant
- Sterile to 10-6 SAL
Note: WILL NOT SHIP TO RESIDENTIAL ADDRESSES
Weights & Dimensions
| Height | 50mm in |
| Diameter | 24 mm |
Product Details
| Type | Vials |
| Capacity | 10ml oz |
| Includes | Vials Only, No Stoppers and Caps |
| Material | PETG |
| Sterile | Yes |
| Package Quantity | 1260 |
| Description | Serum Vial with Crimp Finish |
| Color | Clear |
| Manufacturers Part Number | 342030-0010 |
| Brand | Nalgene |