DeWalt® DCB206YY 20V MAX Premium XR 6.0Ah Li-Ion Battery
|
Questions & Answers (0)
Product Description
The DCB206 20V MAX* 6.0Ah XR® Battery provides immediate feedback on state of charge with the 3-LED Fuel Gauge System and has a lightweight design for easy transporting. Premium 6.0 Ah battery provides 2X the capacity of standard battery pack (DCB200). Premium 6.0 Ah battery provides 3X the capacity of compact XR battery pack (DCB203). No memory and virtually no self-discharge for maximum productivity and less downtime. 3-LED fuel gauge system allows immediate feedback on state of charge.
PRICE
$189.95
1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 7 in |
| Width | 3-7/16 in |
| Height | 7 in |
| Weight | 2 lbs |
Product Details
| Battery Type | Lithium-Ion |
| Charging Time | 60 Minutes |
| Type | Power Tool Battery |
| Amperage | 6 A |
| Series | 20V MAX |
| For Use With | DeWALT 20V MAX Tools & Chargers |
| Batteries Included | Yes |
| Battery System | 20V MAX |
| Number of Batteries | 1 |
| Voltage | 20 V |
| Includes | Battery |
| Manufacturers Part Number | DCB206YY |
| Battery Amp Hours | 6.0 Ah |
| Charger Included | No |
| Brand | DeWalt |
Warranty
| Warranty | 3 yr |