Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Milwaukee

Model # :WBB940240

MPN #: 48-11-2420

Milwaukee® 48-11-2420 12V Li-Ion M12 Battery 2Ah Compact

Product Description
Milwaukee® 48-11-2420 M12™ REDLITHIUM™ 2.0 Compact Battery

Delivers up to 2X more runtime, 20% more power and 2X more recharges than standard lithium-ion batteries.The M12 REDLITHIUMTM 2.0 Compact Battery Pack features superior pack construction, electronics and performance to deliver more work per charge and more work over pack life than any battery on the market. It offers 2.0 amp-hours of runtime. With Milwaukee durability built into each pack, this battery runs cooler and performs in climates below 0°F/-18°C. Its compact design fits in tight work spaces and reduces user fatigue. Managed by Milwaukee's exclusive REDLINKTM Intelligence, the battery features overload protection to prevent you from damaging your cordless power tools in heavy-duty situations, while the discharge protection prevents cell damage. The temperature management system and individual cell monitoring help maximize battery life. Switch to the REDLITHIUM 2.0 Compact Battery Pack to instantly upgrade the runtime and durability of your Milwaukee M12 cordless tools.

Features:
  • REDLINKTM Intelligence: Provides optimized performance and overload protection using total system communication between tool, battery and charger
  • Best-in-class construction: Offers long-lasting performance and durability
  • Fuel gauge onboard: Displays remaining runtime for less downtime on the job
  • All-weather performance: Delivers fade-free power in extreme jobsite conditions
  • Versatility: Powers most Milwaukee M12TM cordless power tools
PRICE
$71.95

1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length2
Width1-13/16 in

Product Details

Battery TypeLithium-Ion
TypeBattery
Battery LifeCompact
Amperage2 A
SeriesM12
For Use WithM12 Tools
Batteries IncludedYes
Battery SystemM12
Number of Batteries1
Voltage12 V
DescriptionCompact Battery
Package Quantity1
Manufacturers Part Number48-11-2420
Battery Amp Hours2 Ah
Charger IncludedNo
BrandMilwaukee

Warranty

Warranty2 Years Limited yr