Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




DeWalt

Model # :WBB2428532

MPN #: DCB240

DeWalt® DCB240 20V MAX 4.0Ah Compact Li-Ion Battery

Product Description
The DCB240 20V MAX 4Ah compact lithium ion battery provides the highest capacity within the DEWALT 20V MAX compact battery lineup. Using state-of-the-art lithium ion technology, the DCB240 delivers up to one-third more run time while maintaining the same size and weight as the DCB230 20V MAX 3Ah compact battery. Its small size and light weight provide ergonomic benefits for increased tool maneuverability and control for overhead applications. The DCB240 includes a fuel gauge LED charge indicator and 3-year limited warranty.

PRICE
$149.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length7-3/8 in
Width3-1/2 in
Height7 in
Weight1 lbs

Product Details

Battery TypeLithium-Ion
TypePower Tool Battery
Amperage4 A
Series20V MAX
For Use WithDeWALT 20V MAX Tools & Chargers
Batteries IncludedYes
Battery System20V MAX
Number of Batteries1
Voltage20 V
IncludesBattery
Manufacturers Part NumberDCB240
Battery Amp Hours4.0 Ah
Charger IncludedNo
BrandDeWalt

Warranty

Warranty3 yr