Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Ingersoll Rand

Model # :WBB3136152

MPN #: 324-1

Ingersoll Rand® Pinstripe Remover w/ 1 Eraser Pad, 3700 RPM

Product Description
With a finely tuned motor and composite housing, you can trust the 324 pinstripe remover to get the job done.

Features:
  • Lock-out Lever: With a unique system that resets a spring-loaded latch each time the lever is released, you'll never have to worry about accidental throttle operation.
  • Comfort: With an ergonomic design and lightweight materials, this tool is easy to use in every orientation and during every job
  • Performance: Operating at 3,700 RPM, this tool is ideal for removing decals, pinstripes, and other adhesives without damaging your paint job
  • Lightweight and Ergonomic: Weighing only 1.8lbs, the 324 is easy to use regardless of the angle orientation to get the job done more effectively
  • Housing Material: Impact and chemical-resistant composite housing.
  • Versatility: The 324-1 is offered as a low cost alternative that supplies you with 1 eraser pad. The 324 is another option that includes 12 eraser pads to get you moving and keep you moving.


PRICE
$109.95

1
1
Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length7-7/8
Width2 in
Height2-11/16 in
Weight2 lbs
Collet Size5/16"
Hose Size Inside Diameter3/8"

Product Details

RPM3700 rpm
CFM28 CFM
ColorGray
Air Inlet Thread Size (NPT)1/4" in
Tool TypePinstripe Remover
Pressure90 psi
Max PSI90 psi
DescriptionPinstripe Remover
Package Quantity1
Manufacturers Part Number324-1
Free Speed3700 rpm
ExhaustRear
BrandIngersoll Rand