Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




SALE
Ingersoll Rand

Model # :WBB3136181

MPN #: G5351-K22

Ingersoll Rand® 20V Cordless Angle Grinder and Cut-off Tool 2 Battery Kit, 8000 RPM, 1HP

Product Description
Break free from the cord with the G5351 20V Cordless 4.5/5.0" Angle Grinder & Cut-Off Tool that brings the power of pneumatic with the mobility of a cordless tool. Slim and well-balanced, G5351 allows access to tight spaces and weighs 30% less than leading competitor. Tool features an extended paddle switch and unique inline battery design that eliminates interference from the forearm during use. The G5351 couples a high-performance Brushless Motor with advanced features like Anti-Kickback and overload protection for safe, reliable performance. Slim handle with rubberized grip makes the G5351 Cordless Grinder comfortable to use for long periods. Tool-free guard attachment and Spindle-lock button allow quick, easy accessory changes. Kit includes (2) BL2022 20V 5Ah Batteries, BC1121 12/20V Battery Charger.


  • Features:
    • Lightweight and compact tool weighing 5 lbs. (including battery) and 13.25" length, improving control and access to tight spaces.
    • Extended paddle switch with lock-off lever prevents accidental triggering and provides a more comfortable grip when maneuvering.
    • Spindle-lock design with simple button press to disengage. Spindle can be used with all 5/8"-11 and 4.5"-5.0" wheels.
    • Automatic anti-kickback protection and overload protection with E-brake.
    • Tool-free guard changing.
    • Kit Includes: G5351 Grinder, (2) BL2022 20V 5Ah Batteries, BC1121 12/20V Battery Charger; Type 1 (Cutting) Guard; Type 27 (Grinding) Guard; Handle, flange, nut, Spanner Wrench; Charger Cord, Manuals.
    • Compatible with IQV® 20 Series Battery System.


  • PROMOTIONAL PRICE
    $559.35

    was $639.00
    Save $79.65 (12%)
    1
    1
    Ships within 1 Business Day
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Size4-1/2-5 in in

    Product Details

    Manufacturers Part NumberG5351-K22
    No Load Speed8,000 RPM
    Switch TypeTrigger
    Voltage20 V
    BrandIngersoll Rand