Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




DeWalt

Model # :WBB3253008

MPN #: DCG400B

DeWalt® Atomic™ 20V Max Cordless 4'' Angle Grinder (Tool Only)

Product Description
Complete high-powered applications in tight spaces with the Atomic™ 20V MAX 4 in. Angle Grinder (battery and charger sold separately) that delivers optimized maneuverability and 755 MWO. This tool is equipped with the DeWalt® Anti-Rotation System to help maximize control. This feature quickly stops the wheel when a pinch, stall, or bind-up event is sensed, reducing reactionary torque. An ergonomic design allows access to ultra tight spaces, while the clip-on guard can quickly convert a Type B guard into a Type A guard. Replace pneumatic angle grinders with this cordless solution that delivers untethered performance, productivity, and pneumatic-like power.

Features:
  • Ergonomic Design - Complete applications with a slim, ergonomic design that's 13% lighter than a competitive pneumatic angle grinder in use for access into ultra tight spaces without sacrificing power.
  • Fast Guard Changes - Quickly convert your standard Type B guard into a Type A guard with a clip on guard.
  • Up To 44% More Power Than 0.7 HP Rated Pneumatic Angle Grinders - Work fast and help optimize productivity.
  • Easy Wheel Changes - Change wheels quickly with the spindle lock that removes the need for multiple wrenches.
  • Brushless Motor Performance - Take on demanding applications with 755 MWO and 12,500 (no load) RPM.
  • Paddle Switch - Replicate the power performance of 0.7 HP rated pneumatic angle grinders with this 4 in. angle grinder that has a lock off paddle and no-lock on features.
  • Forward Exhaust System - Direct air away from the user with an exhaust system that helps prevent overheating from the motor.
  • Reversible Flange - Accommodates Ø3/8 and Ø5/8 arbor size non-hubbed accessories.
  • Tool Connect™ Chip Ready™ - Pair the Tool Connect™ Chip (sold separately) and DeWalt® Tool Connect™ app for data on jobsite asset management and tool location.
  • Where Size Meets Power™ - Atomic™ power tools are part of the expanding DeWalt® 20V MAX system, offering size without compromise.
  • Electronic Brake - Help maintain control with the electronic brake designed to stop the wheel within 1.15 seconds after the on/off trigger is released.
Includes:
  • (1) DCG400 Atomic™ 20V MAX 4 in. Angle Grinder
  • (1) Wrench
  • (1) Type B Guard with Type A Clip-on Guard
  • (1) 1/16 in. Type 1 Wheel
  • (1) 1/8 in. Type 1 Wheel
  • (1) 3/8 in. and 5/8 in. Outer Flanges
  • (1) Reversible Inner Flange


PRICE
$354.95

1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Arbor Size3/8, 5/8 in
Size4 in

Product Details

TypeCordless
ColorYellow/Black
No Load Speed12500
Switch TypePaddle
StyleAngle Grinder
Voltage20 V
Includes4'' Angle Grinder, Wrench, Type B Guard with Type A Clip-on Guard
Manufacturers Part NumberDCG400B
Lock OnNo
BrandDeWalt

Warranty

Warranty3 yr