- One hour high-output 110V AC charger
- LED indicates charge status, hot/cold battery, battery replacement needed
- Switches off automatically to prevent over-charging
- Charges without creating memory effect
- Clamshell packaging with graphics card
- Charges Lincoln 1871 and 1872 20v Lithium-ion Batteries
- Works with: 1800-NB 20V gun,1882 one battery kit, 1884 two battery kit
Lincoln Lubrication® 20V Lithium Ion Battery Charger
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$85.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Amperage | 6 A |
| Type | Battery Charger |
| For Use With | 1871, 1872, 1800-NB, 1882, 1884 |
| Voltage | 20 V |
| Battery Amp Hours | 1800 Ah |
| Brand | Lincoln Lubrication |