Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




DeWalt

Model # :WBB2428578

MPN #: DCB205-2C

DeWalt® DCB205-2C 20V MAX Starter Kit W/ (2-Pack) 5.0Ah Batteries

Product Description
The DEWALT® 20V MAX* 5.0 Ah Starter Kit with 2 Batteries helps you to keep your tools running until the job is done. They're compatible with a wide range 20V MAX tools so you can use them for every tool in a project. This DEWALT 20V MAX 5.0 Ah starter kit features a lithium-ion design, which resists forming a memory so you can put them on the charger before they're depleted without causing them to lose their maximum capacity. You can swap the tools back and forth between the charger and your tools so you can enjoy continuous power. DEWALT lithium-ion battery packs weigh just 1.4 pounds each, which makes them light enough that you can work without developing strain. Their 5.0 Ah power rating allows them to run for up to 60 percent longer than standard batteries.

PRICE
$299.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length15-3/16
Width5-3/16 in
Weight6 lbs

Product Details

Battery TypeLithium-Ion
Charging Time75 Minutes
TypePower Tool Battery & Charger Kit
ColorBlack
Amperage5 A
Series20V MAX
For Use WithDeWALT 20V MAX Tools
Batteries IncludedYes
Battery System20V MAX
Number of Batteries2
Voltage20 V
Charger1
Manufacturers Part NumberDCB205-2C
Battery Amp Hours5.0 Ah
Adapter Type20V
Charger IncludedYes
BrandDeWalt

Warranty

Warranty3 yr